Abbotsford
iwabhps0150tritapchxk

STANDARD PRODUCTS 10036 1000W Ballast High Intensity Discharge High Pressure Sodium

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10036

Description

HID ballasts individually packaged, contain universal mounting brackets, and are pre-wired to the capacitor or ignitor when needed. Remote ballasts are also available. They are approved by at least one of the major safety certification organizations including CSA, CUL, and UL.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic
Voltage Rating 120 - 277 V Lamp Type 1000 W High Pressure Sodium-Vapour
DLC N Dimmable No
Dimensions 152.4 mm W x 107.95 mm H Includes Ignitor
Application Commercial and Industrial UPC 069549100367

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok