Abbotsford
iwabhps1000wtritstd

STANDARD PRODUCTS 62927 1000W Ballast High Intensity Discharge Metal Halide Tri-Tap

Price $316.11 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:62927

Description

High Pressure Sodium lamps and ballasts are often used in applications such as roadway, parking areas, street lighting, etc. These systems are characterized by a yellow light, long life, and are suitable for both indoor and outdoor applications. HID lamps will perform equally well and maintain light output in both cold and warm applications. STANDARD high pressure sodium ballasts are individually packaged, contain universal mounting brackets, and are prewired to the capacitor or ignitor when needed.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic HID
ANSI Code S52 Voltage Rating 120 - 347 V
Lamp Type 1000 W High Pressure Sodium DLC N
Dimensions 107.95 mm L x 210.058 mm W x 152.4 mm H Includes Ignitor
Application Commercial & Industrial UPC 069549629271

Packages

1 - UNIT - 1 90 - UNIT - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok