STANDARD PRODUCTS 10037 70W Ballast High Intensity Discharge Quad Tap
Description
BALLASTS HID MAGNETIC HPS CORE & COIL / 70W / 120/208/240/347V / 300V / CWI
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Ballast | Type | Magnetic, Core and Coil |
ANSI Code | S62 | Ballast Wattage | 70 W |
Voltage Rating | 120 - 347 VAC | Amperage Rating | 0.3 - 0.87 A |
Power Factor | 0.9 | Frequency Rating | 60 Hz |
Minimum Starting Temperature | -40 °F | Dimensions | 3-5/16 in W x 2-13/16 in H |
Application | Commercial and Industrial | UPC | 069549100374 |
Packages
1 - UNIT - 1 |