iwaemh0070120277blsstd

70W 120/277V 50/60 HZ Electronic HID Ballast

Availablefor Backorder
Price $163.75 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:61510

Description

BALLASTS HID ELECTRONIC MH / 70W / 120/277V / M98 / M133 / M139

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Electronic HID
ANSI Code M98 / M133 / M139 Voltage Rating 120 - 277 V
Lamp Type 70 W Metal Halide Dimensions 123.2 mm L x 92 mm W x 38.1 mm H
Application Commercial & Industrial UPC 069549615106

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok