iwalbkbhps0150120crmed

STANDARD PRODUCTS 61009 150W 120V 60Hz Standard Products High Pressure Sodium Lamp and Ballast Kit

Availablefor Backorder
Price $64.78 / EA Eco fees: $1.25
Qty EA
Manufacturer:STANDARD
Manufacturer #:61009

Description

HID lighting fixtures are reliable and long lasting; however, these fixtures are generally not easily accessible, meaning they are difficult and expensive to service. All the components to service an HID fixture are conveniently packed into one handy box, ensuring the job gets done all at once: Lamp. Prewired ballast. Capacitor (if required). Ignitor (if required). Mounting bracket. Hardware. Benefits: Simplified installation. Convenience of an all-in-one solution. Eliminate lamp and ballast compatibility issues.

Specifications

Brand Name Standard Products Sub Brand Generic
Type HID Kits ANSI Code S55
Application Commercial & Industrial UPC 069549610095

Packages

1 - unit - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok