sol78181383

SOLA CANADA EMIAJDDZ400 HID Ballast Core and Coil 1 Lamps 400 W Metal Halide Lamps M59/H33 347/480/600 V

Availablefor Backorder
Price $147.00 / EA
Qty EA
Manufacturer:SOLA CANADA
Manufacturer #:emiajddz400

Description

Ballast for one 400W, M59 metal halide lamp with 347/600V and 2.6A

Specifications

Brand Name Sola Canada Item Name HID Ballast
Type Core and Coil ANSI Code M59/H33
Ballast Wattage 462 W Voltage Rating 347/480/600 V
Amperage Rating 1.4 A at 347 V, 1.03 A at 480 V, 0.82 A at 600 V Number of Lamps 1
Lamp Type 400 W Metal Halide Power Factor 0.9
Frequency Rating 60 Hz Thermal Protection Class H
Minimum Starting Temperature -20 °F Circuit Type CWI
Dimensions 4-3/4 in W x 4.8 in D x 4-1/4 in H Standards QMI, RU, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok