Abbotsford
phi71a5292001d

PHILIPS LIGHTING 514794 70W 120/208/240/277V Philips Advance Core & Coil HID Metal Halide Ballast Quad Kit, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:514794

Description

Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s outer glass envelope. The ballast is the lamp’s power supply; its purpose is to provide proper starting and operating voltage and current to initiate and sustain this arc.

Specifications

Brand Name Philips Lighting Item Name HID Ballast Quad Kit
Type Magnetic HID Ballast Factor 1
ANSI Code M98-M143 Voltage Rating 120 - 277 V
Number of Lamps 1 Lamp Type 70 W Metal Halide
Power Factor 0.90 Start Type PULSE
Frequency Rating 60 Hz Thermal Protection CLASS P
Dimmable No Dimensions 100.012 mm L x 71.4375 mm W x 71.12 mm H
Application Lighting Luminaire Component UPC 781087050729

Packages

1 - UNIT - 1 152 - UNIT = 152
This website uses cookies to ensure you get the best experience on our website. Read more
Ok