PHILIPS LIGHTING 192831 70W 120/277/347V Philips Advance Core & Coil HID Metal Halide Ballast Kit, Black
Description
Philips Advance, ANSI Code: M98/143, Lamp Type: MH, MICROFARAD: 8 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 70 WTT, ANSI CODE: M98 OR M143, Lamp Starting Method: PULSE, Covered coil,"WER FACTOR: HIGH
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Kit |
Type | Magnetic HID | Ballast Factor | 1 |
ANSI Code | M98-M143 | Voltage Rating | 120 - 347 V |
Number of Lamps | 1 | Lamp Type | 70 W Metal Halide |
Start Type | PULSE | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 100.012 mm L x 71.4375 mm W x 71.12 mm H | Application | Lighting Luminaire Component |
UPC | 781087078150 |
Packages
1 - UNIT - 1 | 152 - SKID - 152 |