Abbotsford
phi71a53a0500

PHILIPS LIGHTING 505156 100W 120/277/347V Philips Advance Metal Halide Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:505156

Description

The “traditional” probe-start metal halide lamps have an additional electrode located at one end of the arc tube to assist in lamp starting. These types of lamps require an open circuit voltage (OCV) approximately two times the lamp’s operating voltage to initiate the arc.

Specifications

Brand Name Advance Sub Brand Advance
Item Name HID Ballast Type Magnetic, Core & Coil
Ballast Factor 1 ANSI Code M90-M140
Ballast Wattage 129 W Voltage Rating 120/277/347 V
Amperage Rating 2.6/1.15/1 A Number of Lamps 1
Lamp Type 100 W Metal Halide Power Factor 0.9
Frequency Rating 60 Hz Thermal Protection Class H
Temperature Rating 105 °C Minimum Starting Temperature -20 °F
Circuit Type HX-HPF Dimensions 3.9 in W x 1.7 in D x 2.8 in H
Standards ULR Listed, CSA Certified, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok