Abbotsford
phi71a54a2500d

PHILIPS LIGHTING 399360 150W 120/277/347V Philips Advance Core & Coil HID HPS Ballast Kit, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:399360

Description

Philips Advance, ANSI Code: M102/142, Lamp Type: MH, MICROFARAD: 16 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 150 WTT, ANSI CODE: M102 OR M142, Lamp Starting Method: PULSE, Not covered coil,"WER FACTOR: HIGH

Specifications

Brand Name Philips Lighting Item Name HID Ballast
Type Core and Coil Ballast Factor 1
ANSI Code M102-M142 Voltage Rating 120 - 347 V
Number of Lamps 1 Lamp Type 150 W Metal Halide
Start Type PULSE Frequency Rating 60 Hz
Thermal Protection CLASS P Dimmable No
Dimensions 100.012 mm L x 71.4375 mm W x 99.06 mm H Application Lighting Luminaire Component
UPC 781087056462

Packages

1 - UNIT - 1 4 - UNIT - (4) 180 - UNIT = 180
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok