phi71a5770001d

PHILIPS LIGHTING 71A5770001D 298W 120/208/240/277V 2.5/1.45/1.25/1.1Amp Philips Advance Core And Coil Magnetic HID Ballast Kit, Black

Availablefor Backorder
Price $105.32 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:193094

Description

Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 2.5/1.4/1.3/1.1 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 250

Specifications

Brand Name Philips Lighting Type Magnetic HID
Ballast Factor 1 ANSI Code M58
Voltage Rating 120/208/240/277 V Number of Lamps 1
Lamp Type METAL HALIDE Start Type PROBE
Frequency Rating 60 Hz Thermal Protection CLASS P
Dimmable No Application Lighting Luminaire Component
UPC 781087096451

Packages

1 - UNIT = (1) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok