PHILIPS LIGHTING 191890 400W 120/277/347V Philips Advance HID Core and Coil Ballast, Black
Description
Philips Advance, ANSI Code: M59, Lamp Type: MH, MICROFARAD: 24 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 400 WTT, ANSI CODE: M59 OR H33, Lamp Starting Method: PROBE, Not covered coil,"WER FACTOR: HIGH
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Kit |
Type | Magnetic HID | Ballast Factor | 1 |
ANSI Code | M59 | Voltage Rating | 120 - 347 V |
Number of Lamps | 1 | Lamp Type | 400 W Metal Halide |
Start Type | PROBE | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 120.65 mm L x 107.95 mm W x 101.6 mm H | Application | Lighting Luminaire Component |
UPC | 781087096659 |
Packages
1 - UNIT - 1 | 100 - SKID - 100 |