phi71a60a2500da

PHILIPS LIGHTING 119578 400W 120/277/347V Philips Advance Pulse Start HID Core and Coil Ballast Kit, Black

Availablefor Backorder
Price $135.46 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:119578

Description

Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s outer glass envelope. The ballast is the lamp’s power supply; its purpose is to provide proper starting and operating voltage and current to initiate and sustain this arc.

Specifications

Brand Name Philips Lighting Sub Brand Advance
Item Name HID Ballast Type HID Core and Coil Kit Ballast
Ballast Factor 1 ANSI Code M135-M155
Voltage Rating 120 - 347 V Number of Lamps 1
Lamp Type 400 W Metal Halide Start Type Pulse
Dimensions 120.65 mm L x 107.95 mm W x 99.06 mm H Application Outdoor
UPC 781087037133

Packages

1 - UNIT = (1) 4 - UNIT = 4 144 - UNIT = 144
This website uses cookies to ensure you get the best experience on our website. Read more
Ok