PHILIPS LIGHTING 191908 1000W 120/208/240/277V Philips Advance Pulse Start HID Core and Coil Ballast Kit, Black
Description
Ballast, Metal Halide, ENCLosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 9.0/5.2/4.5/3.9 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 1000
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Quad Kit |
Type | Magnetic HID | Ballast Factor | 1 |
ANSI Code | M47 | Voltage Rating | 120 - 277 V |
Number of Lamps | 1 | Lamp Type | 1000 W Metal Halide |
Start Type | PROBE | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 152.4 mm L x 107.95 mm W x 114.3 mm H | Application | Lighting Luminaire Component |
UPC | 781087657218 |
Packages
1 - UNIT - 1 | 76 - SKID - 76 |