PHILIPS LIGHTING 191916 1000W 120/277/347V Philips Advance Metal Halide Ballast Replacement Kit, Black
Description
Ballast, High Pressure Sodium, ENCLosed, Input Voltage: 277/340/480 VAC, Input Amps: 2.5/2.0/1.4 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 600, KIT
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Kit |
Type | Magnetic HID | Ballast Factor | 1 |
ANSI Code | M47 | Voltage Rating | 120 - 347 V |
Number of Lamps | 1 | Lamp Type | 1000 W Metal Halide |
Start Type | PROBE | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 152.4 mm L x 107.95 mm W x 114.3 mm H | Application | Lighting Luminaire Component |
UPC | 781087021958 |
Packages
1 - UNIT - 1 | 76 - SKID - 76 |