Abbotsford
phi71a7907001db

PHILIPS LIGHTING 132100 120V 70W Philips Advance Ballast High Pressure Sodium

Price $168.92 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:132100

Description

High pressure sodium and modern metal halide lamps which include existing lamps, 150W and less, as well as the new generation of pulse-start metal halide lamps, 150W and greater, have no starting electrodes. In addition to an OCV of approximately twotimes the lamp voltage, these lamps utilize an “ignitor” to provide a high voltage starting pulse directly across the main electrodes. Once the lamp’s arc is established, the ignitor automatically stops delivering pulses, and the lamp comes up to full brightness on its own.

Specifications

Brand Name Philips Lighting Item Name HID Ballast Kit
Type Magnetic HID Ballast Factor 1
ANSI Code S62 Voltage Rating 120 V
Number of Lamps 1 Lamp Type 70 W S62 High Pressure Sodium
Power Factor 0.90 Start Type PULSE
Frequency Rating 60 Hz Thermal Protection CLASS P
Dimmable No Dimensions 66.675 mm L x 55.5625 mm W x 73.66 mm H
Includes Ignitor Application Lighting Luminaire Component
UPC 781087026281

Packages

1 - UNIT - 1 152 - SKID - 152
This website uses cookies to ensure you get the best experience on our website. Read more
Ok