phi71a8007001db

PHILIPS LIGHTING 132950 100W 120V Philips Advance High Pressure Sodium Ballast Kit

Availablefor Backorder
Price $91.28 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:132950

Description

High pressure sodium and modern metal halide lamps which include existing lamps, 150W and less, as well as the new generation of pulse-start metal halide lamps, 150W and greater, have no starting electrodes. In addition to an OCV of approximately twotimes the lamp voltage, these lamps utilize an “ignitor” to provide a high voltage starting pulse directly across the main electrodes. Once the lamp’s arc is established, the ignitor automatically stops delivering pulses, and the lamp comes up to full brightness on its own.

Specifications

Brand Name Philips Lighting Item Name HID Ballast Kit
Type Magnetic HID Ballast Factor 1
ANSI Code S54 Voltage Rating 120 V
Number of Lamps 1 Lamp Type 100 W S54 High Pressure Sodium
Start Type PULSE Frequency Rating 60 Hz
Thermal Protection CLASS P Dimmable No
Dimensions 66.675 mm L x 55.5625 mm W x 76.2 mm H Includes Ignitor
Application Lighting Luminaire Component UPC 781087026304

Packages

1 - UNIT = (1) 152 - UNIT = 152
This website uses cookies to ensure you get the best experience on our website. Read more
Ok