Abbotsford
phi71a80e6500d

PHILIPS LIGHTING 193375 100W 120/208/240V Philips Advance Core & Coil HID HPS Ballast Kit, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:193375

Description

Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.

Specifications

Brand Name Advance Sub Brand Advance
Item Name HID Ballast Kit Type Core and Coil
Ballast Factor 1 ANSI Code S54
Ballast Wattage 130 W Voltage Rating 120/277/347 V
Number of Lamps 1 Lamp Type High Pressure Sodium-Vapour
Start Type Pulse Frequency Rating 60 Hz
Dimmable No Dimensions 71.4375 mm W x 86.36 mm H
Includes Ballast Application For Outdoor
UPC 781087050125

Packages

1 - UNIT - 1 4 - UNIT - (4) 144 - UNIT = 144
This website uses cookies to ensure you get the best experience on our website. Read more
Ok