Abbotsford
phi71a8192500d

PHILIPS LIGHTING 505727 150W 120/208/240/277V Philips Advance Core & Coil HID HPS Ballast Quad C&C, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:505727

Description

High pressure sodium and modern metal halide lamps which include existing lamps, 150W and less, as well as the new generation of pulse-start metal halide lamps, 150W and greater, have no starting electrodes. In addition to an OCV of approximately twotimes the lamp voltage, these lamps utilize an “ignitor” to provide a high voltage starting pulse directly across the main electrodes. Once the lamp’s arc is established, the ignitor automatically stops delivering pulses, and the lamp comes up to full brightness on its own.

Specifications

Brand Name Philips Lighting Item Name HID Ballast
Type Quad Core and Coil Ballast Factor 1
ANSI Code S55 Voltage Rating 120 - 240 V
Number of Lamps 1 Lamp Type 150 W S55 High Pressure Sodium
Start Type PULSE Frequency Rating 60 Hz
Thermal Protection CLASS P Dimmable No
Dimensions 101.6 mm L x 76.2 mm W x 81.28 mm H Application Lighting Luminaire Component
UPC 781087819258

Packages

4 - UNIT - (4) 180 - SKID - 180
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok