PHILIPS LIGHTING 132118 150W 120V High Pressure Sodium Ballast, Black
Description
Ballast, High Pressure Sodium, ENCLosed, Input Voltage: 120 VAC, Input Amps: 4.5/2.4 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150, KIT
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Kit |
Type | Magnetic HID | Ballast Factor | 1 |
ANSI Code | S55 | Voltage Rating | 120 V |
Number of Lamps | 1 | Lamp Type | 150 W S55 High Pressure Sodium |
Start Type | PULSE | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Application | Lighting Luminaire Component | UPC | 781087026311 |
Packages
1 - UNIT - 1 | 152 - SKID - 152 |