Abbotsford
phi71a8107601b1

PHILIPS LIGHTING 176156 150W 120V Philips Advance High Pressure Sodium Ballast, Integral Ignitor, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:176156

Description

ADVANCE® HID Lamp Ballasts are available to operate the wide variety of mercury, metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like ¿uorescent, HID lamps are electric discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s outer glass envelope. The ballast is the lamp’s power supply; its purpose is to provide proper starting and operating voltage and current to initiate and sustain this arc.

Specifications

Brand Name Philips Lighting Item Name HID Ballast
Type Electronic Ballast Factor 1
ANSI Code S55 Voltage Rating 120 V
Amperage Rating 4.5 A Number of Lamps 1
Lamp Type 150 W High Pressure Sodium Start Type PULSE
Frequency Rating 60 Hz Circuit Type REACTOR
Dimensions 66.675 mm L x 55.5625 mm W x 83.82 mm H Application Lighting Luminaire Component
UPC 781087046357

Packages

1 - UNIT - 1 16 - UNIT - (16) 576 - UNIT = 576
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok