PHILIPS LIGHTING 191998 150W 120/277/347V Philips Advance High Sodium Ballast Pressure Lamp Core and Coil, Black
Description
Philips Advance, ANSI Code: S55, Lamp Type: HPS, MICROFARAD: 14 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 150 WTT, ANSI CODE: S55, Lamp Starting Method: PULSE, Not covered coil,"WER FACTOR: HIGH
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Kit |
Type | Magnetic HID | Ballast Factor | 1 |
ANSI Code | S55 | Voltage Rating | 120 - 347 V |
Number of Lamps | 1 | Lamp Type | 150 W S55 High Pressure Sodium |
Start Type | PULSE | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 100.012 mm L x 71.4375 mm W x 96.52 mm H | Application | Lighting Luminaire Component |
UPC | 781087028377 |
Packages
1 - UNIT - 1 | 152 - SKID - 152 |