Abbotsford
phi71a81e6500d

PHILIPS LIGHTING 193425 150W 120/208/240V Philips Advance Core & Coil HID High Pressure Sodium Ballast, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:193425

Description

Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.

Specifications

Brand Name Philips Lighting Sub Brand Advance
Item Name HID Ballast Type HID Core and Coil Kit Ballast
Ballast Factor 1 ANSI Code S55
Voltage Rating 120 - 240 V Number of Lamps 1
Lamp Type 150 W High Pressure Sodium Start Type Pulse
Dimensions 100.012 mm L x 71.4375 mm W x 101.6 mm H Application Outdoor
UPC 781087050101

Packages

1 - UNIT - 1 4 - UNIT = 4 180 - UNIT = 180
This website uses cookies to ensure you get the best experience on our website. Read more
Ok