phi71a8291500da

PHILIPS LIGHTING 195446 250W 120/208/240/277V Philips Advance Core & Coil HID High Pressure Sodium Ballast Quad Kit, Black

In Stock
Price $153.49 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:195446

Description

Philips, Advance, Core & Coil, High Pressure Sodium, 200W - 400W, HID, 120/208/240 V, CWA, S50

Specifications

Brand Name Philips Lighting Sub Brand Advance
Item Name HID Ballast Type HID Core and Coil Kit Ballast
Ballast Factor 1 ANSI Code S50
Voltage Rating 120 - 277 V Number of Lamps 1
Lamp Type 250 W High Pressure Sodium Start Type Pulse
Dimensions 120.65 mm L x 107.95 mm W x 88.9 mm H Application Outdoor
UPC 781087052310

Packages

4 - UNIT - (4) 144 - UNIT = 144
This website uses cookies to ensure you get the best experience on our website. Read more
Ok