PHILIPS LIGHTING 192005 250W 120/277/347V Philips Advance High Pressure Sodium Ballast Kit, Black
Description
Ballast, Lamp Type: T12, Number of Lamps: 4, Ballast Type: Magnetic Fluorescent, Voltage: 120, Wattage: 60
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast Kit |
Type | Magnetic HID | Ballast Factor | 1 |
ANSI Code | S50 | Voltage Rating | 120 - 347 V |
Number of Lamps | 1 | Lamp Type | 250 W S50 High Pressure Sodium |
Start Type | PULSE | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P | Dimmable | No |
Dimensions | 120.65 mm L x 107.95 mm W x 91.44 mm H | Application | Lighting Luminaire Component |
UPC | 781087031230 |
Packages
1 - UNIT - 1 | 100 - SKID - 100 |