phi71a87a3001

PHILIPS LIGHTING 192039 1000W 120/277/347V Philips Advance HID Core and Coil Ballast Kit, Black

In Stock
Price $203.05 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:192039

Description

Ballast, High Pressure Sodium, Lamp ANSI Code: S52, Microfarad: 26, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/277347, Wattage: 1000

Specifications

Brand Name Philips Lighting Item Name HID Ballast Kit
Type Magnetic HID Ballast Factor 1
ANSI Code S52 Voltage Rating 120 - 347 V
Number of Lamps 1 Lamp Type 1000 W S52 High Pressure Sodium
Start Type PULSE Frequency Rating 60 Hz
Thermal Protection CLASS P Dimmable No
Dimensions 152.4 mm L x 107.95 mm W x 149.86 mm H Application Lighting Luminaire Component
UPC 781087037485

Packages

1 - UNIT = (1) 76 - UNIT = 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok