phi72c53c1np

PHILIPS LIGHTING 505594 100W 120/347V Philips Advance Metal Halide Ballast

Availablefor Backorder
Price $226.39 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:505594

Description

Ballast, Metal Halide, Lamp Type: MH, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/347, Wattage: 100

Specifications

Brand Name Philips Lighting Item Name HID Ballast
Type F-Can Ballast Factor 1
ANSI Code M90-M140 Voltage Rating 120 - 347 V
Amperage Rating 750m/2.2 A Number of Lamps 1
Lamp Type 100 W Metal Halide Start Type PULSE
Frequency Rating 60 Hz Housing Material Metal
Circuit Type HX-HPF Dimensions 304.8 mm L x 66.675 mm W x 55.5625 mm H
UPC 781087007679

Packages

4 - UNIT - (4) 180 - UNIT = 180
This website uses cookies to ensure you get the best experience on our website. Read more
Ok