Abbotsford
tabba842519011

ABB BA842-519-011 175W 120V Hazlux® 3 Metal Halide Replacement Ballast

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BA842-519-011

Description

HAZLUX® ballast.

Specifications

Brand Name ABB Sub Brand Hazlux®
Item Name Ballast Type Replacement
Voltage Rating 120 V Lamp Type 175 W Electronic Metal Halide
Dimmable No UPC 786210303529

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok