Abbotsford
tabdh017c12c

ABB DH017C12-C 175W 120V Hazlux® Standard Housing Fixture Metal Halide Lamp

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DH017C12-C

Description

HAZLUX® metal halide ballast features heat sinks in ballast housings enable ballasts to operate cooler, provide longer life and improve temperature performance.

Specifications

Brand Name ABB Sub Brand Hazlux®
Item Name Hazardous Location Fixture Type Fixture
Voltage Rating 120 V at 60 Hz Lamp Type Metal Halide
Frequency Rating 60 Hz Standards UL 844, CSA C22.2 No. 137
Application For Hazardous Locations and Adverse Environments UPC 786210303833

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok