tabds015h12c

ABB DS015H12C 150W 120V Hazlux® Standard Housing Fixture High-Pressure Sodium Lamp

Availablefor Backorder
Price $7.5925 / EA Eco fees: $0.15
Qty EA
Manufacturer:ABB
Manufacturer #:ds015h12c

Description

HAZLUX® high-pressure sodium ballast features heat sinks in ballast housings enable ballasts to operate cooler, provide longer life and improve temperature performance.

Specifications

Brand Name Hazlux Type Fixture
Voltage Rating 120 V Number of Lamps 1
Lamp Type High-pressure sodium Frequency Rating 60 Hz
Standards UL844, CSA C22.2 No. 137 Application For use in hazardous locations and adverse environments
UPC 786210304939

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok