Abbotsford
tabds025c12c

ABB DS025C12-C 250W 120W Fixture High Pressure Sodium

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DS025C12-C

Description

HAZLUX® high-pressure sodium ballast features heat sinks in ballast housings enable ballasts to operate cooler, provide longer life and improve temperature performance.

Specifications

Brand Name ABB Sub Brand Hazlux®
Item Name HID Ballast Type Electronic, Constant
Ballast Wattage 250 W Voltage Rating 120 V
Number of Lamps 1 Lamp Type 250 W High Pressure Sodium
Frequency Rating 60 Hz Housing Material Copper-Free Cast Aluminum
Standards UL844, CSA C22.2 No. 137 Application For Hazardous Locations and Adverse Environments
UPC 786210305110

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok