Abbotsford
gmlldedunv2012

GM LIGHTING 20W 12VDC LineDRIVE Series Electronic Dimmable Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LD-ED-UNV20-12

Description

LineDRIVE Series 12VDC / 24VDC electronic LED power supplies are Class 2 rated and are designed to work with standard ELV/Incandescent TRIAC (leading edge) dimmer switch.

Specifications

Brand Name GM Lighting Sub Brand LineDRIVE
Item Name LED Power Supply Type Auto Reset, Class 2, Dimmable, Electronic
Color Black Input Voltage 120/277 V
Input Current 0.24 A Output Voltage 12 VDC
Output Current 1.66 A Output Power 20 W
Series/Model LD-ED Material Aluminum
Frequency Rating 50/60 Hz Efficiency (%) 83
Power Factor 0.96 Length 6.97 in
Width 2.76 in Height 1.4 in
Temperature Rating -13 to 104 °F Environmental Conditions Dry Location Rated
For Use With Leading Edge and Trailing Edge/Forward Phase Triac Dimmers Includes (2) Knockouts
Standards cETLus Listed, CSA C22.2 No. 250.2, FCC Approved UPC 849951015264

Packages

1 - UNIT - 1 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok