Abbotsford
gmlldedunv2024

GM LIGHTING 20W 24VDC LineDRIVE Series Electronic Dimmable Power Supply

Inventory
Unavailable for order at Abbotsford
Manufacturer:GM LIGHTING
Manufacturer #:LD-ED-UNV20-24

Description

LineDRIVE Series 24VDC Electronic LED Power Supplies are Class 2 rated and are designed to work with standard ELV/Incandescent TRIAC (leading edge) dimmer switch. Encased in a low profile light weight aluminum enclosure that includes multiple knock-outs to enable easy installation.

Specifications

Brand Name GM Lighting Sub Brand LineDRIVE
Item Name LED Power Supply Type Auto Reset, Class 2, Dimmable, Electronic
Color Black Input Voltage 120/277 V
Input Current 0.83 A Output Voltage 24 VDC
Output Current 0.83 A Output Power 20 W
Series/Model LD-ED Material Aluminum
Frequency Rating 50/60 Hz Efficiency (%) 83
Power Factor 0.96 Length 6.97 in
Width 2.76 in Height 1.4 in
Temperature Rating -13 to 104 °F Environmental Conditions Dry Location Rated
For Use With Leading Edge and Trailing Edge/Forward Phase Triac Dimmers Includes (2) Knockouts
Standards cETLus Listed, CSA C22.2 No. 250.2, FCC Approved UPC 849951015271

Packages

1 - UNIT - 1 2 - UNIT - 2 15 - UNIT - 15
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok