Abbotsford
gmlldmdunv9624

GM LIGHTING 96W 24VDC LineDRIVE Series Magnetic LED Dimmable Power Supply

Price $239.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LD-MD-UNV96-24

Description

LED dimming magnetic power supply that works with conventional low voltage magnetic wall mount dimmer with on/off switch. 12 or 24 VDC output. 120 or 277 VAC input. Highest efficiency with auto reset. Compatible with standard low voltage magnetic dimmers. Not recommended for digital control systems.

Specifications

Brand Name GM Lighting Sub Brand LineDRIVE
Item Name LED Power Supply Type Auto Reset, Class 2, Magnetic Dimmable, UNV
Color Black Input Voltage 120/277 V
Input Current 0.39/0.89 A Output Voltage 24 VDC
Output Current 4 A Output Power 96 W
Series/Model LD-MD Material Steel
Frequency Rating 60 Hz Efficiency (%) 86
NEMA Rating NEMA 3R Power Factor 0.98
Length 8.86 in Width 3.31 in
Height 2.89 in Mounting Vertical
Temperature Rating 0 - 104 °F Environmental Conditions Wet Location Rated
For Use With Standard Low Voltage Magnetic Dimmers Includes (2) Knockouts
Standards cETLus Listed, CSA C22.2 No. 250.2, UL 2108 Application For Indoor or Outdoor Applications
UPC 849951015424

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok