Abbotsford
desucaleddri

RAB DESIGN 089097 120V 24VDC 40W UC/A Ultra Slim Dimmable LED Driver

Price $142.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:089097

Description

UCA dimmable power supply, Ultra Slim design. Ideal for a variety of commercial, industrial and residential applications such as kitchens, refrigeration coolers, cove lighting, offices, manufacturing plants, offices and work spaces.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name LED Driver Type Dimmable, Ultra Slim
Color White Input Voltage 120 V
Output Voltage 24 VDC Output Power 40 W
Series/Model UCA Length 7.6 in
Width 2.7 in Height 1.3 in
For Use With UCA-LED Product Line Standards cULus Listed
Application Ideal for a Variety of Commercial, Industrial and Residential applications such as Kitchens, Refrigeration Coolers, Cove Lighting, Offices, Manufacturing Plants, Offices and Work Spaces UPC 061184890979

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok