RJ CROSS ARCHITECTURAL DL010-024-100VD 100W 0-10V Constant Voltage Dimmable Driver.
Description
Diffusion DL010-024-100VD is a 0-10V constant voltage dimmable driver.FEATURES:- Protection from short circuit, over current and over voltage- IP67 waterproof, design for indoor and outdoor installationSPECIFICATIONS:- Output Voltage : 24 VDC - Rated Current : 0~2.5A - Dimming Functions : 0-10V - Dimming Range : 0-100%
Specifications
Brand Name | RJCROSS | Item Name | LED Driver |
Type | Dimmable, Constant Voltage | Output Voltage | 24 VDC |
Output Current | 0 - 4 A | Output Power | 100 W |
Length | 9 in | Width | 2-3/4 in |
Height | 1.63 in | Degree of Protection | IP67 |
Standards | cETLus Intertek Listed | Application | For Indoor and Outdoor use |
Packages
1 - UNIT - 1 |