Abbotsford
difdlmulti024100w

RJCROSS ARCHITECTURAL 100W 24VDC Dimmable LED Driver

Price $238.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:DLMULTI-024-100W

Description

Diffusion DLMULTI-024-100W is a Dimmable LED Driver that works with Forward / Reverse phase, ELV, Triac or 0-10V Dimmers

Specifications

Brand Name RJCROSS Item Name LED Driver
Type Dimmable, Electronic Input Voltage 100 - 277 VAC
Output Voltage 24 VDC Output Current 4.16 A
Output Power 100 W Length 8 in
Width 3.6 in Height 1.6 in
Temperature Rating -40 to 85 °C For Use With Forward/Reverse Phase, ELV, Triac or 0 - 10 V Dimmers
Application For Indoor or Outdoor Applications UPC 660805024726

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok