Abbotsford
iplpscv1230d1

IP LIGHTING PSCV-1230-D1 30W 120V Dimmable Class II Hard Wire Power Supply

Price $36.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:PSCV-1230-D1

Description

Electrical System:• 120V, 30W dimmable Class II hard wire power supplies

Specifications

Brand Name IP Lighting Item Name LED Hardwire Driver
Type Dimmable, Class-2 Input Voltage 120 V
Output Power 30 W Length 8-7/8 in
Width 5-1/8 in Height 2 in
Standards UL 1598, CSA C22.2 No. 250.0

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok