Abbotsford
lothbl02412012d

LOTUS HBL024-120-12-D Power Supply Class 2, Triac Dimmable, Hard Wired 24 W 120 VAC Input, 12 VDC Output

Price $60.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:HBL024-120-12-D

Description

Hard Wired Triac Dimmable Driver 24W for AD-107T Ultra Slim LED Puck Light.

Specifications

Brand Name Lotus LED Lights Item Name Power Supply
Type Class 2, Triac Dimmable, Hard Wired Input Voltage 120 VAC
Output Voltage 12 VDC Output Current 2 A
Output Power 24 W Power Factor >0.5
Length 5 in Width 4 in
Height 1-1/4 in Temperature Rating -40 to 104 °F
Standards cETLus Intertek Listed Application For Damp Location
UPC 733447500061

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok