Abbotsford
gmlldeunv20024

GM LIGHTING 200W 24VDC LineDRIVE Series Electronic Non-Dimmable Power Supply

Price $243.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LD-E-UNV200-24

Description

LineDRIVE Series 24VDC Electronic LED Power Supplies are Class 2 rated and are designed to work with select LED fixtures that do not require dimming. Encased in a low profile powder coated steel enclosure that includes 4 knock-outs to enable easy installation, these LineDRIVE power supplies are the perfect choice for GM Lighting products.

Specifications

Brand Name GM Lighting Sub Brand LineDRIVE
Item Name LED Power Supply Type Auto Reset, Class 2, Electronic, Non-Dimmable
Color Black Input Voltage 120/277 V
Input Current 0.99 A at 277 V, 1.11 A at 240 V, 2.23 A at 120 V Output Voltage 24 VDC
Output Current 4 A Output Power 200 W
Series/Model LD-E Material Steel
Frequency Rating 50/60 Hz Efficiency (%) 90
Power Factor 0.9 Length 9-1/2 in
Width 6.35 in Height 1.56 in
Temperature Rating -40 to 140 °F Environmental Conditions Dry Location Rated
For Use With LTR-S RGBW Tape Includes (4) Knockouts
Standards cETLus Listed, CSA C22.2 No. 250.2, UL Listed UPC 849951015202

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok