Abbotsford
gmlldeunv60

GM LIGHTING 60W 12VDC/24VDC LineDRIVE Series Electronic LED Non-Dimmable Power Supply

Price $124.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LD-E-UNV60

Description

LineDRIVE Series 12VDC / 24VDC electronic LED power supplies are Class 2 rated and are designed to work with select LED fixtures that do not require dimming. Encased in a low profile powder coated steel enclosure that includes 4 knock-outs to enable easy installation, these LineDRIVE power supplies are especially suitable for LTR-S RGBW tape.

Specifications

Brand Name GM Lighting Sub Brand LineDRIVE
Item Name LED Power Supply Type Auto Reset, Class 2, Electronic, Non-Dimmable
Color Black Input Voltage 120/277 V
Input Current 0.28 A at 277 V, 0.32 A at 240 V, 0.63 A at 120 V Output Voltage 12/24 VDC
Output Current 2.5/5 A Output Power 60 W
Series/Model LD-E Material Steel
Frequency Rating 50/60 Hz Efficiency (%) 86
Power Factor 0.9 Length 8-1/4 in
Width 4.1 in Height 1.56 in
Temperature Rating -40 to 140 °F Environmental Conditions Dry Location Rated
For Use With LTR-S RGBW Tape Includes (4) Knockouts
Standards cETLus Listed, CSA C22.2 No. 250.2, UL Listed UPC 849951015233

Packages

1 - UNIT - 1 15 - UNIT - 15
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok