GM LIGHTING 300W 24V LineDRIVE Series Magnetic Dimmable Power Supply
Description
LED dimming magnetic power supply that works with conventional low voltage magnetic wall mount dimmer with on/off switch. 12 or 24 VDC output. 120 or 277 VAC input. Highest efficiency with auto reset. Compatible with standard low voltage magnetic dimmers. Not recommended for digital control systems.
Specifications
Brand Name | GM Lighting | Sub Brand | LineDRIVE |
Item Name | LED Power Supply | Type | Auto Reset, Class 2, Magnetic Dimmable, UNV |
Color | Black | Input Voltage | 120/277 V |
Input Current | 1.15/2.63 A | Output Voltage | 24 VDC |
Output Current | 4 A | Output Power | 288 W |
Series/Model | LD-MD | Material | Steel |
Frequency Rating | 60 Hz | Efficiency (%) | 91 |
NEMA Rating | NEMA 3R | Power Factor | 0.99 |
Length | 11.02 in | Width | 4.88 in |
Height | 3.62 in | Mounting | Vertical |
Temperature Rating | 0 - 104 °F | Environmental Conditions | Wet Location Rated |
For Use With | Standard Low Voltage Magnetic Dimmers | Includes | (2) Knockouts |
Standards | cETLus Listed, CSA C22.2 No. 250.2, UL 2108 | Application | For Indoor or Outdoor Applications |
UPC | 849951015400 |
Packages
1 - UNIT - 1 |