Abbotsford
gmlltf10012

GM LIGHTING LTF100-12 100W 120V 12VDC LTF Series Electronic LED Dimmable Power Supply, Black

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTF100-12

Description

AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 12VDC output 120VAC input 85%+ typical efficiency. ELV dimmable, power supplies can be fully loaded.

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Class 2, Dimmable, Electronic Input Voltage 120 VAC
Output Voltage 12 VDC Output Power 100 W
Series/Model LTF Material Metal
Cord Length 60 in Length 9 in
Width 3-1/2 in Height 2 in
Temperature Rating 158 °F Includes 4 in Hardwire Leads, (6) Knockouts and Screw Mounted Enclosure Cover
Standards cETLus, cURus Listed, UL 2108 Application For Dry Location
UPC 849951003971
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok