Abbotsford
gmlltf3012

GM LIGHTING LTF30-12 30W 120V 12VDC LTF Series Electronic LED Dimmable Power Supply, Black

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTF30-12

Description

AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 12VDC output 120VAC input 85%+ typical efficiency. ELV dimmable, power supplies can be fully loaded.

Specifications

Brand Name GM Lighting Item Name LED Driver
Type Dimmable, Electronic, Class-2 Input Voltage 120 VAC
Output Voltage 12 VDC Output Power 30 W
Material Metal Enclosure Length 8 in
Width 2 in Height 2 in
Temperature Rating 90 °C Environmental Conditions Dry Location Only, Not Rated for Outdoor Use
For Use With LEDTask™ LED Linear Ribbon Lighting Standards cRUus Listed, Meets UL 2108, cETLus Listed
UPC 849951003957

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok