Abbotsford
gmllth16

GM LIGHTING LTH-16. 200W 12VDC LTH Series Electronic LED Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTH-16.

Description

Universal AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 12VDC output. 88 - 264 VAC input. 47 - 63Hz frequency range at 81% typical efficiency. 16.7 Amps. 200 Watts. Fan cooled.

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Electronic Input Voltage 120 V
Output Voltage 12 VDC Output Power 200 W
Material Metal Frequency Rating 47 - 63 Hz
Length 9 in Width 4 in
Height 2 in Temperature Rating 70 °C
Includes Screw Terminals and Mounting Feet Standards UL Listed
UPC 849951002417

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok