gmllth2

GM LIGHTING LTH-2. 25W 12VDC LTH Series Electronic LED Power Supply

In Stock
Price $77.56 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:lth-2.

Description

Universal AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 12VDC output. 88 - 264 VAC input. 47 - 63Hz frequency range at 79% typical efficiency. 2.1 Amps. 25 Watts.

Specifications

Brand Name GM Lighting Item Name LED Driver
Type Electronic Input Voltage 120 VAC
Output Voltage 12 VDC Output Current 2000 mA
Output Power 25 W Material Metal Enclosure
Frequency Rating 47 - 63 Hz Efficiency (%) 79
Connection Type Screw Terminal Length 3-1/2 in
Width 2 in Height 1-1/4 in
Temperature Rating 70 °C Environmental Conditions Not Rated for Outdoor Use
For Use With LEDTask™ LED Linear Ribbon Lighting Standards UL Listed
UPC 849951002387

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok