Abbotsford
gmllth248

GM LIGHTING LTH24-8. 200W 24VDC LTH Series LED Electronic Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTH24-8.

Description

LTH Power Supplies feature Universal A/C input, LED indicator for ‘power on’, 100% fully load tested, and 5 year warranty. Short circuit protection.(Recommended 40% to 80% loading on magnetic power supplies for optimal performance).

Specifications

Brand Name GM Lighting Item Name LED Driver
Type Electronic Input Voltage 120 VAC
Output Voltage 24 VDC Output Current 8.4 A
Output Power 200 W Material Metal Enclosure
Frequency Rating 47 - 63 Hz Efficiency (%) 83
Connection Type Screw Terminal Length 9 in
Width 4 in Height 2 in
Mounting Foot Temperature Rating 70 °C
Environmental Conditions Not Rated for Outdoor Use For Use With LEDTask™ 24 VDC Super High-Output Flexible LED Linear Ribbon
Standards RU/CE Certified UPC 849951002554

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok