gmllth2413

LED Power Supply Electronic, Non-Dimmable, Hardwire 300 W 85 - 264 VAC Input, 24 VDC Output

Not available for order
Price $264.97 / EA Eco fees: $0.15
Manufacturer:GM LIGHTING
Manufacturer #:LTH24-13

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Electronic, Non-Dimmable, Hardwire Input Voltage 85 - 264 VAC
Output Voltage 24 VDC Output Power 300 W
Frequency Rating 47 - 63 Hz Efficiency (%) 83
Length 9 in Width 4 in
Height 2 in Includes (4) Mounting Clip
Standards cELTus Listed UPC 849951010078

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok