Abbotsford
gmllth242

GM LIGHTING LTH24-2 25W 1.1Amp 24VDC LTH Series LED Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTH24-2

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Dimmable, Electronic Input Voltage 224 V
Input Current 1.1 A Output Voltage 24 VDC
Output Power 25 W Series/Model LTH
Connection Type Screw Terminal Length 3-3/16 in
Width 2 in Height 1-1/8 in
Standards UR Listed Application For Commercial Use
UPC 849951003391

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok