Abbotsford
gmllth4

GM LIGHTING LTH-4. 50W 4.2Amp 12VDC LTH Series Electronic LED Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTH-4.

Description

Universal AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 12VDC output. 88 - 264 VAC input. 47 - 63Hz frequency range at 81% typical efficiency. 4.2 Amps. 50 Watts.

Specifications

Brand Name GM Lighting Item Name LED Driver
Type Electronic Input Voltage 120 VAC
Output Voltage 12 VDC Output Current 4200 mA
Output Power 50 W Material Epoxy Encapsulated Metal Enclosure
Frequency Rating 47 - 63 Hz Efficiency (%) 81
Connection Type Screw Terminal Length 4 in
Width 4 in Height 1-1/2 in
Temperature Rating 70 °C Environmental Conditions Not Rated for Outdoor Use
For Use With LEDTask™ LED Linear Ribbon Lighting Standards UL Listed
UPC 849951002394

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok